

TIMKEN
TIMKEN
SET414-900SA
TIMKEN TIMKEN
Description
SET414-900SA TPD RLR MULTI-BRNG KIT ; 3.5423" BORE X 5.784" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 3.542" Bore; 5.786" Outside Diameter; 1.575" Width; Single Row
Part #
SET414-900SA
BDI #
1373096
Details
189.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET414-900SA/p/1373096
Your Price
$ 189.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.371
EAN
0053893813967
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM218248
Assembly Number
900SA
Assembly Components
HM218248 (1) | HM218210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.55
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 3.542" Bore; 5.786" Outside Diameter; 1.575" Width; Single Row
Bore
3.542 Inch | 89.967 Millimeter
Assembly Width
1.575 Inch | 40 Millimeter
Outside Diameter
5.786 Inch | 146.975 Millimeter