

NTN
NTN
SET430
NTN NTN
Description
BEARING ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 430; 3-1/4" Bore; 5.511" Outside Diameter; 1-1/8" Width; Single Row
Part #
SET430
BDI #
25268614
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET430/p/25268614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359861426
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
430
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 430; 3-1/4" Bore; 5.511" Outside Diameter; 1-1/8" Width; Single Row
Assembly Width
1.125 Inch | 28.58 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.511 Inch | 139.992 Millimeter