

TIMKEN
TIMKEN
SET437-2
TIMKEN TIMKEN
Description
SET437-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET437; 3.54" Bore; 5.79" Outside Diameter; " Width; Single Row
Part #
SET437-900SA
BDI #
1373120
Details
368.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET437-2/p/1373120
Your Price
$ 368.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.886
EAN
0053893841090
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET437
Assembly Number
900SA
Assembly Components
NP022333 (1) | NP250023 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET437; 3.54" Bore; 5.79" Outside Diameter; " Width; Single Row
Bore
3.54 Inch | 89.916 Millimeter
Outside Diameter
5.79 Inch | 147.066 Millimeter