https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
TIMKEN
TIMKEN
SET450-2
TIMKEN TIMKEN
Description
SET450-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET450; 1-3/4" Bore; 3-7/16" Outside Diameter; " Width; Single Row
Part #
SET450-900SA
BDI #
20353025
Details
1021.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET450-2/p/20353025
Your Price
$ 1,021.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.796
EAN
0053893927381
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET450
Assembly Components
3578 (1) | 3525B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET450; 1-3/4" Bore; 3-7/16" Outside Diameter; " Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
