

TIMKEN
TIMKEN
SET453-2
TIMKEN TIMKEN
Description
SET453-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET453; 1.68" Bore; 3.43" Outside Diameter; " Width; Single Row
Part #
SET453-900SA
BDI #
21961439
Details
842.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET453-2/p/21961439
Your Price
$ 842.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893927411
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET453
Assembly Components
3579 (1) | 3525 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET453; 1.68" Bore; 3.43" Outside Diameter; " Width; Single Row
Outside Diameter
3.43 Inch | 87.122 Millimeter
Bore
1.68 Inch | 42.672 Millimeter