https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
TIMKEN
TIMKEN
SET485-2
TIMKEN TIMKEN
Description
SET485-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4IN OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number SET485; 1-3/8" Bore; 3-7/32" Outside Diameter; 3.402" Flange Outside Diameter; 1-5/32" Width; Single Row
Part #
SET485-900SA
BDI #
21959903
Details
488.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET485-2/p/21959903
Your Price
$ 488.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893927718
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
SET485
Assembly Components
3379-20024 (1) | 3329B-20024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.76
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number SET485; 1-3/8" Bore; 3-7/32" Outside Diameter; 3.402" Flange Outside Diameter; 1-5/32" Width; Single Row
Flange Outside Diameter
3.402 Inch | 86.411 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Assembly Width
1.156 Inch | 29.362 Millimeter
Outside Diameter
3.219 Inch | 81.763 Millimeter
