

TIMKEN
TIMKEN
SET6A-900SA ; SET6A
TIMKEN TIMKEN
Description
SET6A-900SA TPD RLR MULTI-BRNG KIT ; 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET6A; 1-1/4" Bore; 2-21/64" Outside Diameter; 5/8" Width; Single Row
Part #
SET6A-900SA
BDI #
1373195
Details
101.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET6A-900SA-;-SET6A/p/1373195
Your Price
$ 101.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.177
EAN
0053893840413
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET6A
Assembly Number
900SA
Assembly Components
LM67048 (1) | LM67010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET6A; 1-1/4" Bore; 2-21/64" Outside Diameter; 5/8" Width; Single Row
Assembly Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
1.25 Inch | 31.75 Millimeter