https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
SET8-900SA
TIMKEN TIMKEN
Description
SET8-900SA TPD RLR MULTI-BRNG KIT ; 1.1417" BORE X 1.98" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L45449; 1.142" Bore; 1.98" Outside Diameter; 0.56" Width; Single Row
Part #
SET8-900SA
BDI #
1373229
Details
36.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET8-900SA/p/1373229
Your Price
$ 36.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.113
EAN
0053893730417
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L45449
Assembly Number
900SA
Assembly Components
L45449 (1) | L45410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L45449; 1.142" Bore; 1.98" Outside Diameter; 0.56" Width; Single Row
Assembly Width
0.56 Inch | 14.224 Millimeter
Bore
1.142 Inch | 29 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter
