https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxN3xpbWFnZS9qcGVnfGFEazVMMmhpWmk4eE1EZ3lNVFEzTWpneE16QTROaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZYek13TUhnek1EQXVhbkJufDgxM2MwZGU0ZjhkNmMwYzRiOTY2M2U3NGEyY2JjYmExZWZiMzYzZGJjNjgzMTk5OGJjZDQ2MDhlNDk4ZjA4YWI
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxN3xpbWFnZS9qcGVnfGFEazVMMmhpWmk4eE1EZ3lNVFEzTWpneE16QTROaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZYek13TUhnek1EQXVhbkJufDgxM2MwZGU0ZjhkNmMwYzRiOTY2M2U3NGEyY2JjYmExZWZiMzYzZGJjNjgzMTk5OGJjZDQ2MDhlNDk4ZjA4YWI
TIMKEN
TIMKEN
SET809-900SA
TIMKEN TIMKEN
Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET809; 10" Bore; 13.69" Outside Diameter; " Width; Double Row
Part #
SET809-900SA
BDI #
1373215
Details
8385.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET809-900SA/p/1373215
Your Price
$ 8,385.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.326
EAN
0053893841717
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
SET809
Assembly Number
900SA
Assembly Components
LM249747NW (2) | LM249710CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET809; 10" Bore; 13.69" Outside Diameter; " Width; Double Row
Outside Diameter
13.69 Inch | 347.726 Millimeter
Bore
10 Inch | 254 Millimeter
