

TIMKEN
TIMKEN
SET84-2
TIMKEN TIMKEN
Description
SET84-2 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET84; 1-3/4" Bore; 4-1/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
SET84-900SA
BDI #
20353145
Details
223.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET84-2/p/20353145
Your Price
$ 223.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.616
EAN
0053893814742
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET84
Assembly Components
HM807040 (1) HM807010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET84; 1-3/4" Bore; 4-1/8" Outside Diameter; 1-7/16" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter