

TIMKEN
TIMKEN
SET86-900SA
TIMKEN TIMKEN
Description
SET86-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET86; 2.68" Bore; 4.33" Outside Diameter; " Width; Single Row
Part #
SET86-900SA
BDI #
1373226
Details
198.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET86-900SA/p/1373226
Your Price
$ 198.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.758
EAN
0053893839097
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET86
Assembly Number
900SA
Assembly Components
399A (1) | 394A (1) | 395LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | 1 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET86; 2.68" Bore; 4.33" Outside Diameter; " Width; Single Row
Outside Diameter
4.33 Inch | 109.982 Millimeter
Bore
2.68 Inch | 68.072 Millimeter