https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NHxpbWFnZS9qcGVnfGFHSmhMMmhoWkM4eE1EZ3lNVFEzTnpnNU1qRXlOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOTVh6TXdNSGd6TURBdWFuQm58ODcxYzkwMmEzMzcxNGU1YWY2NDM5YWUwNzE3ODhmMmY5M2EwNTdiZjgwZDc0ZWVlM2Y0OTE1ZDVkZjAxZTNjMg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NHxpbWFnZS9qcGVnfGFHSmhMMmhoWkM4eE1EZ3lNVFEzTnpnNU1qRXlOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOTVh6TXdNSGd6TURBdWFuQm58ODcxYzkwMmEzMzcxNGU1YWY2NDM5YWUwNzE3ODhmMmY5M2EwNTdiZjgwZDc0ZWVlM2Y0OTE1ZDVkZjAxZTNjMg
TIMKEN
TIMKEN
SET87-2
TIMKEN TIMKEN
Description
SET87-2 TPD RLR MULTI-BRNG KIT ; 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET87; 1" Bore; 1.97" Outside Diameter; " Width; Single Row
Part #
SET87-900SA
BDI #
1373227
Details
85.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET87-2/p/1373227
Your Price
$ 85.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.115
EAN
0053893839103
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET87
Assembly Number
900SA
Assembly Components
07100 (1) | 07196 (1) | 07000LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | 1 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET87; 1" Bore; 1.97" Outside Diameter; " Width; Single Row
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.97 Inch | 50.038 Millimeter
