

TIMKEN
TIMKEN
SET920-2
TIMKEN TIMKEN
Description
SET920-2 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET920; 2.12" Bore; 4.87" Outside Diameter; " Width; Single Row
Part #
SET920-900SA
BDI #
20353151
Details
283.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET920-2/p/20353151
Your Price
$ 283.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.214
EAN
0053893841137
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET920
Assembly Components
557S (1) | 552A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET920; 2.12" Bore; 4.87" Outside Diameter; " Width; Single Row
Outside Diameter
4.87 Inch | 123.698 Millimeter
Bore
2.12 Inch | 53.848 Millimeter