

TIMKEN
TIMKEN
SET929-2
TIMKEN TIMKEN
Description
SET929-2 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET929; 3-1/2" Bore; 6-3/8" Outside Diameter; 1-7/8" Width; Single Row
Part #
SET929-900SA
BDI #
20353153
Details
573.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET929-2/p/20353153
Your Price
$ 573.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.804
EAN
0053893529929
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET929
Assembly Components
759 (1) | 752 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET929; 3-1/2" Bore; 6-3/8" Outside Diameter; 1-7/8" Width; Single Row
Outside Diameter
6.375 Inch | 161.92 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter