https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
FAG
FAG
T4CB130
FAG FAG
Description
T4CB130 TAPERED ROLLER BEARING ; NON-RETURNABLE 130MM ID X 185MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 130MM Bore; 185MM Outside Diameter; 29MM Width; Single Row
Part #
T4CB130
BDI #
1169879
Details
560.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T4CB130/p/1169879
Your Price
$ 560.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.235
EAN
4012801051514
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.91631
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 130MM Bore; 185MM Outside Diameter; 29MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
