

SKF
SKF
T4DB 200
SKF SKF
Description
T4DB 200 TAPERED ROLLER BRG ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 200MM Bore; 270MM Outside Diameter; 37MM Width; Single Row
Part #
T4DB 200
BDI #
1416380
Details
2078.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T4DB-200/p/1416380
Your Price
$ 2,078.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.68
EAN
7316570898019
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 200MM Bore; 270MM Outside Diameter; 37MM Width; Single Row
Bore
7.874 Inch | 200 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter