

FAG
FAG
T7FC060-XL
FAG FAG
Description
T7FC060-XL ROULEMENT A ROULEAU CONIQUE ; TAPERED ROLLER
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 60MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Part #
T7FC060-XL
BDI #
1169889
Details
236.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T7FC060-XL/p/1169889
Your Price
$ 236.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.02
EAN
4054369696431
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.47538
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 60MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter