

FAG
FAG
T7FC075-XL
FAG FAG
Description
T7FC075-XL X-LIFE TAPERED ROLLER BEARING ; 75MM ID X 150MM OD
Tapered Roller Bearing Assembly; 150MM Outside Diameter
Part #
T7FC075-XL
BDI #
1169894
Details
530.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T7FC075-XL/p/1169894
Your Price
$ 530.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.194
EAN
4054369724998
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
7.042
Product Detail
Tapered Roller Bearing Assembly
Product Specification
150MM Outside Diameter
Long Description
Tapered Roller Bearing Assembly; 150MM Outside Diameter