https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
U298-90012
TIMKEN TIMKEN
Description
U298-90012 TRB UNIT ASSEMBLY ; SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U298; 1.38" Bore; 2.56" Outside Diameter; 0.71" Width; Single Row
Part #
U298-90012
BDI #
19288202
Details
126.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/U298-90012/p/19288202
Your Price
$ 126.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.255
EAN
0053893006925
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
U298
Assembly Number
90012
Assembly Components
U298 (1) | U261L (1) | U261LR (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Lid Rib Ring
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.56
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U298; 1.38" Bore; 2.56" Outside Diameter; 0.71" Width; Single Row
Bore
1.38 Inch | 35.052 Millimeter
Assembly Width
0.71 Inch | 18.034 Millimeter
Outside Diameter
2.56 Inch | 65.024 Millimeter
