https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
U497-904A4
TIMKEN TIMKEN
Description
U497-904A4 TRB UNIT ASSEMBLY ; NON-RETURNABLE SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number U497; 1.771" Bore; 3.149" Outside Diameter; 0.945" Width; Single Row
Part #
U497-904A4
BDI #
1374411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/U497-904A4/p/1374411
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.477
EAN
0053893798479
Product Group - BDI
B04334
Precision Class
Class 4
Component
Assembly
Basic Number
U497
Assembly Number
904A4
Assembly Components
U497-40U00 (1) | U461LR-40U00 (1) | U460L-40U00 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.063
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number U497; 1.771" Bore; 3.149" Outside Diameter; 0.945" Width; Single Row
Outside Diameter
3.149 Inch | 79.985 Millimeter
Bore
1.771 Inch | 44.983 Millimeter
Assembly Width
0.945 Inch | 24.003 Millimeter
