

TIMKEN
TIMKEN
XC10639CA-90019
TIMKEN TIMKEN
Description
XC10639CA-90019 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 8-1/2" BORE 11-5/8" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC10639; 8-1/2" Bore; 11-5/8" Outside Diameter; Single Row
Part #
XC10639CA-90019
BDI #
1375117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XC10639CA-90019/p/1375117
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.175
EAN
0053893171388
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
XC10639
Assembly Number
90019
Assembly Components
XC10639CA (1) | XC10639D (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC10639CA-90019
Weight / LBS
16.819
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC10639; 8-1/2" Bore; 11-5/8" Outside Diameter; Single Row
Outside Diameter
11.625 Inch | 295.275 Millimeter
Bore
8.5 Inch | 215.9 Millimeter