https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
XC2094CA-902A3
TIMKEN TIMKEN
Description
XC2094CA-902A3 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC2094CA; 13.63" Bore; 19-1/4" Outside Diameter; " Width; Double Row
Part #
XC2094CA-902A3
BDI #
1375168
Details
136525.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XC2094CA-902A3/p/1375168
Your Price
$ 136,525.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
108.23
EAN
0053893798981
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
XC2094CA
Assembly Number
902A3
Assembly Components
XC2094CA (2) | HM262710CD (1) | XC2094S (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
238.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC2094CA; 13.63" Bore; 19-1/4" Outside Diameter; " Width; Double Row
Bore
13.63 Inch | 346.202 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
