 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
                
					
						
									TIMKEN
								TIMKEN
							
						
					XGA30210-90KA1
				 
				TIMKEN TIMKEN
Description
						
                            
								XGA30210-90KA1 TAPERED ROLLER BRG ASSY ; METRIC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XGA30210; 52MM Bore; 90MM Outside Diameter; 21.75MM Width; Single Row
                         	Part #
	                    
	                      	XGA30210-90KA1
							BDI #
						
	                      	1375288
							
						
Details
                    
                        122.28
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XGA30210-90KA1/p/1375288
						
		
		
		
				Your Price
				
						
							$ 122.28 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				0.496
					EAN
				0053893926421
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Assembly
			Basic Number
				
					XGA30210
			Assembly Number
				
					92KA1
			Assembly Components
				
					XGA30210 (1) | Y30210 (1)
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Metric
			Other Features
				
					1 Single Cone | 1 Single Cup
			Category - BDI
				
					Tapered Roller Bearings Assembly
			Harmonized Tariff Code
				
					8482.20.00.60
			Noun
				
					Bearing
			Keyword String
				
					Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					XGA30210-90KA1
			Weight / LBS
				
					1.093
			Long Description
				
					Tapered Roller Bearing Assembly; Standard Precision; Basic Number XGA30210; 52MM Bore; 90MM Outside Diameter; 21.75MM Width; Single Row
			Bore
				
					2.047 Inch | 52 Millimeter
			Outside Diameter
				
					3.543 Inch | 90 Millimeter
			Assembly Width
				
					0.856 Inch | 21.75 Millimeter
			

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter