

TIMKEN
TIMKEN
02877-2
TIMKEN TIMKEN
Description
02877-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-3/8" BORE 7/8" WD
Bearing Cone; 2877 Basic Number; Standard Precision; 1-3/8" Bore; 7/8" Width; Single Row of Roller
Part #
02877-20024
BDI #
1309512
Details
74.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/02877-2/p/1309512
Your Price
$ 74.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.243
EAN
0053893161266
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2877
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
02877-2
Long Description
Bearing Cone; 2877 Basic Number; Standard Precision; 1-3/8" Bore; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh