TIMKEN
TIMKEN
05066-3
TIMKEN TIMKEN
Description
05066-3 TAPERED ROLLER BRG CONE
Bearing Cone; 05066 #3 Basic Number; Class 3 Precision; 0.669" Bore; 0.566" Width; Single Row of Roller
Part #
05066-30000
BDI #
1309590
Details
1280.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/05066-3/p/1309590
Your Price
$ 1,280.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.09
EAN
0053893162683
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
05066 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 05066 #3 Basic Number; Class 3 Precision; 0.669" Bore; 0.566" Width; Single Row of Roller
Bore
0.669 Inch | 16.993 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.566 Inch | 14.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh