https://www.bdiexpress.com/medias/MFRTIMBRGXXX-FSRTRB-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFEQmhMMmcyTmk4eE1EZ3lNVFE0TXpJMk5qQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlJsTlNWRkpDWDFORFVGOHpNREI0TXpBd0xtcHdad3xjMDUzNGVhZWI3ZmUwODA0MTU2ODI4YjkwZDhlZTY5OWJiZGMxYmIyNmUxYTQzNjU5MzYwNjZkZDM0ZjYyNTY3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-FSRTRB-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFEQmhMMmcyTmk4eE1EZ3lNVFE0TXpJMk5qQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlJsTlNWRkpDWDFORFVGOHpNREI0TXpBd0xtcHdad3xjMDUzNGVhZWI3ZmUwODA0MTU2ODI4YjkwZDhlZTY5OWJiZGMxYmIyNmUxYTQzNjU5MzYwNjZkZDM0ZjYyNTY3
TIMKEN
TIMKEN
05185B-2
TIMKEN TIMKEN
Description
05185B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.85" OD 7/16" WD
Bearing Cup; 05185B Basic Number; Standard Precision; 1.85" Outside Diameter; 7/16" Width; Single Row of Roller
Part #
05185B-20024
BDI #
1309634
Details
192.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/05185B-2/p/1309634
Your Price
$ 192.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.049
EAN
0053893164175
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
05185B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
05185B-2
Long Description
Bearing Cup; 05185B Basic Number; Standard Precision; 1.85" Outside Diameter; 7/16" Width; Single Row of Roller
Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.002 Inch | 50.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

