https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
TIMKEN
TIMKEN
05185D-2
TIMKEN TIMKEN
Description
05185D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.85" OD 0.993" WD
Bearing Double Cup; 05185D Basic Number; Standard Precision; 1.85" Outside Diameter; 0.993" Width; Double Row of Roller
Part #
05185D-20081
BDI #
1309637
Details
141.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/05185D-2/p/1309637
Your Price
$ 141.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.101
EAN
0053893164243
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
05185D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
05185D-2
Long Description
Bearing Double Cup; 05185D Basic Number; Standard Precision; 1.85" Outside Diameter; 0.993" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.993 Inch | 25.222 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

