

TIMKEN
TIMKEN
07196-3
TIMKEN TIMKEN
Description
07196-3 TAPERED ROLLER BRG CUP
Bearing Cup; 07196 #3 Basic Number; Class 3 Precision; 1-31/32" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
07196-30000
BDI #
1309777
Details
280.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/07196-3/p/1309777
Your Price
$ 280.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.042
EAN
0053893167008
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
07196 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 07196 #3 Basic Number; Class 3 Precision; 1-31/32" Outside Diameter; 3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh