TIMKEN
TIMKEN
08231-20082
TIMKEN TIMKEN
Description
TIMKEN 08231-20082
Bearing Cup; 08231-20082 Basic Number; Standard Precision; 2-5/16" Outside Diameter; 27/64" Width; Single Row of Roller
Part #
08231-20082
BDI #
24857022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/08231-20082/p/24857022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.054
EAN
0053893921365
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
08231-20082
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 08231-20082 Basic Number; Standard Precision; 2-5/16" Outside Diameter; 27/64" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.422 Inch | 10.719 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh