TIMKEN
TIMKEN
09075-2
TIMKEN TIMKEN
Description
09075-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; 9075 Basic Number; Standard Precision; 0.748" Bore; 0.879" Width; Single Row of Roller
Part #
09075-40000
BDI #
1309877
Details
264.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/09075-2/p/1309877
Your Price
$ 264.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.132
EAN
0053893169491
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9075
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
09075-2
Long Description
Bearing Cone; 9075 Basic Number; Standard Precision; 0.748" Bore; 0.879" Width; Single Row of Roller
Bore
0.748 Inch | 18.999 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.879 Inch | 22.327 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


