TIMKEN
TIMKEN
09076-2
TIMKEN TIMKEN
Description
09076-20000 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; 9076 Basic Number; Standard Precision; 0.748" Bore; 0.879" Width; Single Row of Roller
Part #
09076-20000
BDI #
1309879
Details
498.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/09076-2/p/1309879
Your Price
$ 498.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.107
EAN
0053893169514
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9076
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
09076-2
Long Description
Bearing Cone; 9076 Basic Number; Standard Precision; 0.748" Bore; 0.879" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.748 Inch | 18.999 Millimeter
Width
0.879 Inch | 22.327 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


