NSK
NSK
09081RG
NSK NSK
Description
NOT AVAILABLE IN US
Bearing Cone; 09081RG Basic Number; Standard Precision; 0.812" Bore; 29/32" Width; Single Row of Roller
Part #
09081RG
BDI #
1183354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/09081RG/p/1183354
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.12
EAN
0029176005114
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
09081RG
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.265
Long Description
Bearing Cone; 09081RG Basic Number; Standard Precision; 0.812" Bore; 29/32" Width; Single Row of Roller
Bore
0.812 Inch | 20.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


