TIMKEN
TIMKEN
11157-2
TIMKEN TIMKEN
Description
11157-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.574" BORE 0.684" WD
Bearing Cone; 11157 Basic Number; Standard Precision; 1.574" Bore; 0.684" Width; Single Row of Roller
Part #
11157-20024
BDI #
1310071
Details
155.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/11157-2/p/1310071
Your Price
$ 155.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.206
EAN
0053893172095
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
11157
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
11157-2
Long Description
Bearing Cone; 11157 Basic Number; Standard Precision; 1.574" Bore; 0.684" Width; Single Row of Roller
Width
0.684 Inch | 17.374 Millimeter
Bore
1.574 Inch | 39.98 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


