TIMKEN
TIMKEN
126150-3
TIMKEN TIMKEN
Description
126150-3 TAPERED ROLLER BRG CUP
Bearing Cup; 126150 #3 Basic Number; Class 3 Precision; 15" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
126150-30000
BDI #
1310276
Details
13456.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/126150-3/p/1310276
Your Price
$ 13,456.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
10.995
EAN
0053893482392
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
126150 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 126150 #3 Basic Number; Class 3 Precision; 15" Outside Diameter; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


