TIMKEN
TIMKEN
127137
TIMKEN TIMKEN
Description
127137D-2 ; TRB DOUBLE CUP 12-18 OD
Bearing Double Cup; 127137D Basic Number; Standard Precision; 13-13/16" Outside Diameter; 4" Width; Double Row of Roller
Part #
127137D-2
BDI #
1310289
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/127137/p/1310289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
13.51
EAN
0053893483504
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
127137D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 127137D Basic Number; Standard Precision; 13-13/16" Outside Diameter; 4" Width; Double Row of Roller
Width
4 Inch | 101.6 Millimeter
Outside Diameter
13.813 Inch | 350.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


