TIMKEN
TIMKEN
132127-2
TIMKEN TIMKEN
Description
132127-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; 132127 Basic Number; Standard Precision; 12-9/16" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
132127-2
BDI #
1310383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/132127-2/p/1310383
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.43
EAN
0053893492759
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
132127
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
132127-2
Long Description
Bearing Cup; 132127 Basic Number; Standard Precision; 12-9/16" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.563 Inch | 319.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


