https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
KOYO
KOYO
1328
KOYO KOYO
Description
1328
Bearing Cup; 1328 Basic Number; Standard Precision; 2-1/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
1328
BDI #
552986
Details
30.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1328/p/552986
Your Price
$ 30.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.062
EAN
0605790121012
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1328
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 1328 Basic Number; Standard Precision; 2-1/16" Outside Diameter; 9/16" Width; Single Row of Roller
Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

