TIMKEN
TIMKEN
134143-3
TIMKEN TIMKEN
Description
134143 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 134143 #3 Basic Number; Class 3 Precision; 14-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
053893497259
BDI #
1310407
Details
7426.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/134143-3/p/1310407
Your Price
$ 7,426.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.502
EAN
0053893497259
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
134143 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 134143 #3 Basic Number; Class 3 Precision; 14-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Width
1.688 Inch | 42.875 Millimeter
Outside Diameter
14.375 Inch | 365.125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh