

TIMKEN
TIMKEN
13620-3
TIMKEN TIMKEN
Description
13620 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 13620 #3 Basic Number; Class 3 Precision; 2.717" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
053893178202
BDI #
1310431
Details
886.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/13620-3/p/1310431
Your Price
$ 886.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.119
EAN
0053893178202
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
13620 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 13620 #3 Basic Number; Class 3 Precision; 2.717" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh