TIMKEN
TIMKEN
14-2
TIMKEN TIMKEN
Description
14-2
Bearing Cup; 14 Basic Number; Standard Precision; 2.123" Outside Diameter; 0.637" Width; Single Row of Roller
Part #
14 2
BDI #
19286610
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14-2/p/19286610
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.129
EAN
0053893001050
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14-2
Long Description
Bearing Cup; 14 Basic Number; Standard Precision; 2.123" Outside Diameter; 0.637" Width; Single Row of Roller
Width
0.637 Inch | 16.18 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.123 Inch | 53.924 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


