

KOYO
KOYO
14116
KOYO KOYO
Description
14116
Bearing Cone; 14116 Basic Number; Standard Precision; 1.19" Bore; 0.771" Width; Single Row of Roller
Part #
14116
BDI #
552170
Details
45.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14116/p/552170
Your Price
$ 45.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.22
EAN
0605790121128
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14116
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 14116 Basic Number; Standard Precision; 1.19" Bore; 0.771" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.771 Inch | 19.583 Millimeter
Bore
1.19 Inch | 30.226 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh