NTN
NTN
14117A
NTN NTN
Description
14117A TAPERED RLR BRG CONE ; F/ RND
Bearing Cone; 14117A Basic Number; Standard Precision; 1.181" Bore; 0.771" Width; Single Row of Roller
Part #
14117A
BDI #
22739306
Details
56.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14117A/p/22739306
Your Price
$ 56.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.233
EAN
4547359514810
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14117A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
14117A
Long Description
Bearing Cone; 14117A Basic Number; Standard Precision; 1.181" Bore; 0.771" Width; Single Row of Roller
Width
0.771 Inch | 19.583 Millimeter
Bore
1.181 Inch | 29.997 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh