NTN
NTN
14123A
NTN NTN
Description
14123A TAPERED RLR BRG CONE ; 1.25"X1.052"
Bearing Cone; 14123A Basic Number; Standard Precision; 1-1/4" Bore; 1.052" Width; Single Row of Roller
Part #
14123A
BDI #
17142302
Details
80.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14123A/p/17142302
Your Price
$ 80.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.263
EAN
4547359514858
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14123A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 14123A Basic Number; Standard Precision; 1-1/4" Bore; 1.052" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Width
1.052 Inch | 26.721 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


