TIMKEN
TIMKEN
14123DA-2
TIMKEN TIMKEN
Description
14123DA-2 ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cone; 14123DA Basic Number; Standard Precision; 1-1/4" Bore; 2.97" Width; Double Row of Roller
Part #
14123DA-2
BDI #
1310642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14123DA-2/p/1310642
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.684
EAN
0053893181417
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
14123DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14123DA-2
Long Description
Bearing Double Cone; 14123DA Basic Number; Standard Precision; 1-1/4" Bore; 2.97" Width; Double Row of Roller
Width
2.97 Inch | 75.438 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


