KOYO
KOYO
14136AA
KOYO KOYO
Description
14136AA
Bearing Cone; 14136AA Basic Number; Standard Precision; 1-3/8" Bore; 1.052" Width; Single Row of Roller
Part #
14136AA
BDI #
552174
Details
68.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14136AA/p/552174
Your Price
$ 68.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.254
EAN
0605790121210
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14136AA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 14136AA Basic Number; Standard Precision; 1-3/8" Bore; 1.052" Width; Single Row of Roller
Width
1.052 Inch | 26.721 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


