

KOYO
KOYO
15117
KOYO KOYO
Description
15117 ; TAPERED ROLLER BEARING
Bearing Cone; 15117 Basic Number; Standard Precision; 1.181" Bore; 13/16" Width; Single Row of Roller
Part #
15117
BDI #
552185
Details
37.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15117/p/552185
Your Price
$ 37.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
EAN
0605790358074
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15117
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 15117 Basic Number; Standard Precision; 1.181" Bore; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Bore
1.181 Inch | 29.997 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh