NTN
NTN
15243
NTN NTN
Description
15243 TAPERED RLR BRG CUP ; 2-7/16OD 9/16WD
Bearing Cup; 15243 Basic Number; Standard Precision; 2-7/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
15243
BDI #
26402786
Details
29.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15243/p/26402786
Your Price
$ 29.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.08
EAN
4547359515497
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15243
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.17
Long Description
Bearing Cup; 15243 Basic Number; Standard Precision; 2-7/16" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


