

TIMKEN
TIMKEN
15520-2
TIMKEN TIMKEN
Description
15520-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/4" OD 17/32" WD
Bearing Cup; 15520 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
15520-20082
BDI #
1311022
Details
29.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15520-2/p/1311022
Your Price
$ 29.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.068
EAN
0053893189321
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15520-2
Long Description
Bearing Cup; 15520 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Width
0.531 Inch | 13.487 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh