

KOYO
KOYO
15520
KOYO KOYO
Description
15520
Bearing Cup; 15520 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
15520
BDI #
552195
Details
18.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15520/p/552195
Your Price
$ 18.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
EAN
0605790121692
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 15520 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Width
0.531 Inch | 13.487 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh