TIMKEN
TIMKEN
17117TD-2
TIMKEN TIMKEN
Description
17117TD 2 ; TAPERED ROLLER BRG DBL CONE
Bearing Double Cone; 17117TD Basic Number; Standard Precision; 1.187" Bore; 1-3/8" Width; Double Row of Roller
Part #
053893192925
BDI #
1311252
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17117TD-2/p/1311252
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
EAN
0053893192925
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
17117TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 17117TD Basic Number; Standard Precision; 1.187" Bore; 1-3/8" Width; Double Row of Roller
Bore
1.187 Inch | 30.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


